Shop All Pallet Rack Decking
Husky
Pallet Rack Decking, 48inx46in
Mfr # 4846A4
Zoro # G200404179
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Depth 48 in
- Color Gray
- Material Steel
- Load Capacity 2,630 lb
Product Information
- Brand Husky
- MFR # 4846A4
- Zoro # G200404179
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 46 in |
Overall Depth | 48 in |
Details
Item | Pallet Rack Decking |
Color | Gray |
Material | Steel |
Load Capacity | 2,630 lb |
Finish | Galvanized |
Standards | RMI |
Gauge | 6 ga |
Decking Edge | Waterfall |
Wire Decking Style | Standard |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 46 in, 6 ga, 2,630 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Galvanized, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, Gray, 20 1/8 in L (SN2012-6 GREY)
- FATH Pivot Joint, 38.1 mmx19.1 mm, 20 Series (093GV2040)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 42D 2700 lbs cap Gray (798655)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- Husky Pallet Rack Decking