Shop All Pallet Rack Decking
Husky
Pallet Rack Decking, 36inx52in
Mfr # 3652A4
Zoro # G300404185
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 52 in
- Overall Depth 36 in
- Color Gray
- Finish Galvanized
Product Information
- Brand Husky
- MFR # 3652A4
- Zoro # G300404185
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 52 in |
Overall Depth | 36 in |
Details
Item | Pallet Rack Decking |
Color | Gray |
Finish | Galvanized |
Material | Steel |
Standards | RMI |
Load Capacity | 3,900 lb |
Gauge | 6 ga |
Decking Edge | Waterfall |
Wire Decking Style | Standard |
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 52 in, 6 ga, 3,900 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Galvanized, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 3-Piece Garage Storage Combo Set with Workbench and Cabinets (3PWB2WC)
- 80/20 Base Plate, For 2715, 15 S (2408)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (3-7)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- Husky Pallet Rack Components