Shop All Liquid Level Gauges
Husky
Jarhead Tank Gauge for 43" to 72" Tanks
Mfr # 009930
Zoro # G7080048
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Husky
- MFR # 009930
- Zoro # G7080048
- UPC # 845660090882
- Country of Origin United States
- Category Liquid Level Gauges
Details
Item | Jarhead Tank Gauge for 43" to 72" Tanks |
Description
Jarhead Tank Gauge for 43 In. to 72 In. Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, Clear, 17 1/2 in L (QGH800CL)
- KENNEDY Drawer Slide (80889)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- HUSKY Low Level Drum Alarm (009952)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- HUSKY Solenoid Valve for 007 Tank Alarm (007580)
- HUSKY Tank Alarm with Remote Sensor (007575)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- Husky Liquid Level Gauges