Shop All Refrigerators
Husky
Glass Door 4.6 Cu.Ft/131L Mini Fridge, Black
Mfr # OSFG023-BXL
Zoro # G109769881
original price:
$669.99
21% off
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.3 in
- Overall Height 33.3 in
- Overall Width 21.3 in
- Temperature Range (F) 32°F to 50°F
- Construction Material Steel
Product Information
- Brand Husky
- MFR # OSFG023-BXL
- Zoro # G109769881
- UPC # 810054151838
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 21.3 in |
Overall Height | 33.3 in |
Overall Width | 21.3 in |
Overall Length | 21.4 in |
Details
Color | Black |
Refrigerator Item | Refrigerator |
Item | Refrigerator |
Temperature Range (F) | 32°F to 50°F |
Construction Material | Steel |
Includes | Refrigerator, Instruction Manual |
Refrigerator Capacity | 4.6 Cu.Ft |
Material | Steel |
Weight | 80 lb |
Description
Keep your drinks nicely chilled and accessible in your indoor entertaining area with the stylish Husky 131L Single Glass Door Under Counter Bar Fridge. It features fully adjustable chrome wire racks for a sleek and modern look. The mechanical temperature control helps to keep your drinks chilled to the desired temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Silver Varies By Spice Spice Grinder with 3 Grinding Bowls (WSG30)
- FOLGERS Coffee, Classic Roast, 1.2 oz Packets, PK42 PK (FOL20457)
- ALLPOINTS Wire Shelf 21 X 26 Zp (123107)
- STAR MFG SAFETY THERMOSTAT KITW/ 2 SCREWS for Star Mfg (WS-50374)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Red (OSFR001-RM)
- HUSKY 4.3 Cu.Ft/122L Mini Fridge, Black (OSFS020-BXL)
- DANBY PRODUCTS INC Danby DBC117A1BSSDB-6 - Beverage Center, 3.1 Cu. Ft., 117 Can Capacity, Tempered Glass Door (DBC117A1BSSDB-6)
- MAXX COLD Megatop Prep Unit 12 CUFT (MXCR48M)
- Husky Refrigerators