Shop All Fuel Transfer Accessories
Husky
Fuel Nozzle, Diesel, 1GS, Green, non-UL
Mfr # 045703N-03
Zoro # G7043900
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 1 in NPT
- Outlet 1 in
- Length 16 in
- Max. Pressure 50 psi
Product Information
- Brand Husky
- MFR # 045703N-03
- Zoro # G7043900
- UPC # 845660171727
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 16 in |
Inlet Size | 1 in |
Overall Length | 13 5/8 in |
Spout Discharge Size | 3/4 in |
Spout Length | 7 1/2 in |
Spout Outside Diameter | 7/8 in |
Description
Fuel Nozzle, Overall Length 13 5/8 in, For Use With Diesel, Compatible Chemicals Diesel, Includes Hook, Three-Notch Hold Open Clip, Spout Material Aluminum, Agency Compliance ISO, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size 3/4 in, Spout Length 7 1/2 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Metered No, For Media Type Diesel, Cover Color Green, Flow Rate - Maximum 25.5 gpm, Number of Latch Positions 3, Spout Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Packing Nut (PPM5ZN001G)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (100MC1G1A0)
- SHURFLO 380 Bilge Pump - 12 VDC, 380 GPH (355-020-10)
- HUSKY Fuel Hose with fittings, 3/4" x 12 ft. (FT012S12B)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- HUSKY Fuel Nozzle, Diesel, Green (159561-03)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Black (026810N-04)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- FUNNEL KING Shaker Siphon (32475)
- Husky Fuel Transfer Accessories