Shop All Fuel Transfer Accessories
Husky
Fuel Hose Swivel, High Volume, HD, 1"
Mfr # 000087
Zoro # G7041146
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Length 5 in
- Outlet 1 in NPT
- Max. Pressure 50 psi
- Material Aluminum
Product Information
- Brand Husky
- MFR # 000087
- Zoro # G7041146
- UPC # 845660000010
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 5 in |
Diameter | 2 3/4 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Details
Item | Hose Swivel |
Inlet | 1 in NPT |
Outlet | 1 in NPT |
Max. Pressure | 50 psi |
Material | Aluminum |
For Use With | Refined Petroleum Liquids |
Type | High Flow, Multi-Plane |
Application | For Refined Petroleum Liquids |
Housing Material | Aluminum |
Compatible with Manufacturer Model Number | E10 |
Product Type | Multi-Plane Swivel |
Wetted Material | Aluminum, Steel |
Inlet Connection Type | NPT |
For Media Type | Petroleum Liquids |
Outlet Connection Type | FNPT |
Maximum Operating Pressure | 50 psi |
Compatible Manufacturer Part Number | E10 |
Compatible Manufacturer Model Number | E10 |
For Use with Mfr. Model Number | E10 |
For Use With Mfr. Model Number | E10 |
Description
Hose Swivel, Product Type Multi-Plane Swivel, Maximum Operating Pressure 50 psi, For Media Type Petroleum Liquids, Inlet Connection Size 1 in, Wetted Material Aluminum, Steel, Inlet Connection Type NPT, Outlet Connection Size 1 in, Outlet Connection Type FNPT, Compatible with Manufacturer Model Number E10, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Split Bearing 5.75" TFM 1700; Replaces Waukesha Cherry-Burrell Part# 102052 (102052SP)
- FILL-RITE 1" X 12' RETAIL HOSE (FRH10012)
- HYDROLEVEL 550P 120V Manual Reset Low Water (550P)
- PULSAFEEDER Pump Repair Kit (K3PTC1)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- HUSKY Fuel Nozzle, Diesel, 1GS, Green, non-UL (045703N-03)
- HUSKY High Flow Safe-T-Break, Non-Reconnect (005812)
- HUSKY Fuel Nozzle Splash Guard, Black (001807-04)
- HUSKY Fuel Hose with fittings, 3/4" x 20 ft. (FT012S20B)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green (026810N-03)
- WALTER SURFACE TECHNOLOGIES Spout For 20L Square Plastic Pail (53L207)
- Husky Fuel Transfer Accessories