Shop All Conduit, Wire Reel & Cable Racks
Husky
Cable Reel Rack, 96" H, 36" W, 24" D
Mfr # CR3624096
Zoro # G3784599
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green/Orange
- Overall Depth 24 in
- Overall Height 96 in
- Number of Spindles 3
Product Information
- Brand Husky
- MFR # CR3624096
- Zoro # G3784599
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 96 in |
Height | 96" |
Depth | 24" |
Width | 36" |
Compartment Width | 36" |
Compartment Depth | 24" |
For Maximum Spool Diameter | 1 3/4 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | Green/Orange |
Number of Spindles | 3 |
Finish | Polyurethane |
Construction | Steel |
Type | 3-Axle Starter |
Includes | Axle Brackets, Tie Beams |
Duty Rating | Heavy-Duty |
Rack Configuration | Starter |
For Maximum Number of Spindles | 6 |
Adjustment Type | Safety Clip |
Whole Unit Load Capacity | 10,000 lb |
Load Capacity per Level | 2,000 lb |
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 36 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M6 (13182)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H (4415GRBKYL.06)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 18 in L (SSB465OR)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- VESTIL Reel Rack Starter Kit 36"x39"x98.5" 10000 lb Total Uniform Capacity (RERC-338-10)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- Husky Conduit, Wire Reel & Cable Racks