Shop All Wire Strippers & Crimpers
Huskie Tools
Twelve-Ton Compression Tool with Rubber
Mfr # EP-410
Zoro # G6124375
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Height (in) 7
- Output 12 ton
Product Information
- Brand Huskie Tools
- MFR # EP-410
- Zoro # G6124375
- UPC # 818990020096
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 23 in |
Height (in) | 7 |
Details
Item | Twelve-Ton Compression Tool with Rubber |
Output | 12 ton |
Description
Twelve-Ton Compression Tool with Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- WESTWARD 1/4 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 1/2 in L (54TN88)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- KNIPEX 200mm Self Adj Wire Stripper, 5 to 13 AWG 13 to 5 AWG (12 50 200)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- Huskie Tools Crimping Tools