Shop All Sockets
Huskie Tools
Socket, Ground Rod Driver
Mfr # SK1014
Zoro # G7661943
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Huskie Tools
- MFR # SK1014
- Zoro # G7661943
- UPC # 810008542224
- Country of Origin Japan
- Category Sockets
Details
Item | Socket,Ground Rod Driver |
Description
Item Socket,Ground Rod Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- KRAFT TOOL Concrete Mover Handle, Taper, Wood, 54 in (CC107)
- POWER TEAM PRY BAR, 9/16 ROUND, 16 LONG (7164)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X25)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Deep Length, Chrome Finish Socket (D016524)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- PAHWA 3/4" Drive, Metric Socket, 12 Points (SC-4046)
- URREA 1/2" drive 12-point deep socket 24MM (5324M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- SQUARE D Individual meter socket, ringless socket, no bypass, 4 jaws no release, UG, 200 A, up to 600 VAC single phase 3W (UTRS213AFL)
- Huskie Tools Sockets