Shop All Tool Bags, Backpacks & Totes
Huskie Tools
Ratchet Cutter Plus Bag
Mfr # RI-500
Zoro # G7231714
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Ratchet Cutter
- Capacity 1.25" OD Al, 500 mcm Cu
- Typical Bag or Tote Application Cutting wire or cable
Product Information
- Brand Huskie Tools
- MFR # RI-500
- Zoro # G7231714
- UPC # 818990020126
- Country of Origin Japan
- Category Tool Bags, Backpacks & Totes
Details
Item | Ratchet Cutter |
Tool Storage Type Included | Tool Bag |
Features | Ratchet Cutter |
Capacity | 1.25" OD Al, 500 mcm Cu |
Typical Bag or Tote Application | Cutting wire or cable |
Description
Ratchet Cutter Plus Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-7/8in (810589)
- DRILL AMERICA 1-3/16"-20 Carbon Steel Hex Die (DWTSH1-3/16-20)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- BUCKET BOSS Backpack, Sling Pack Tool Pack, 1680 Heavy Duty Poly Fabric, 24 Pockets (65160)
- BUCKET BOSS Bag/Tote, Tool Tote, Hard, 23 Pocket, 12 x 10 x 11, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- RMX INDUSTRIES Blubird Work Gear Multi-Purpose Clipon Zip Bag 3Pk (BLBBBTB13)
- Huskie Tools Tool Bags, Backpacks & Totes