Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Square, Hydraulic, 9/16 In
Mfr # SHD-916SQ 9/16
Zoro # G5884094
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 9/16
- Plate Type Mild Steel
- Function Hole Making
Product Information
- Brand Huskie Tools
- MFR # SHD-916SQ 9/16
- Zoro # G5884094
- UPC # 810008541951
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 9/16 |
Punch Size | 9/16 in |
Details
Item | Punch And Die Set |
Type | Square, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Number of I.D. Pilots | 1 |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Type | High Force Hydraulic, Square |
Punch Material | Steel |
Product Type | Punch and Die Set |
Description
Punch and Die Set, Punch Size 9/16 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Square, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive hexagonal bit impact socket 1/2" (7590-1/2)
- HHIP 2" Precision Sine Vise With 2-5/8" Opening (3900-2603)
- XCELITE 4In Diagonal Pliers W/Red Cushion Grip (54CGVN)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- EDWARDS Punch, Die (PD3/8)
- Huskie Tools Punch and Die