Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Square, Hydraulic, 3/8 In
Mfr # SHD-38SQ
Zoro # G5940085
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 3/8
- Plate Type Mild Steel
- Number of I.D. Pilots 1
Product Information
- Brand Huskie Tools
- MFR # SHD-38SQ
- Zoro # G5940085
- UPC # 810008541876
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 3/8 |
Punch Size | 3/8 in |
Inside Dia. | 3/8 in |
Details
Item | Punch And Die Set |
Type | Square, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Punch Type | High Force Hydraulic, Square |
Primary Material Application | Aluminum, Copper, Mild Steel |
Includes | Die Set, Square Punch |
Punch Material | Steel |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Product Type | Punch and Die Set |
Description
Punch and Die Set, Punch Size 3/8 in, Inside Dia. 3/8 in, Die Set, Square Punch, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Square, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Taper Pin Reamer, #6 Size, Bright, Spiral (C24241)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- Huskie Tools Punch and Die