Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Square, Hydraulic, 1/4 In
Mfr # SHD-14SQ
Zoro # G6009701
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Square, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 1/4
- Plate Type Mild Steel
- Construction Case Hardened To 45-50 HRC, Steel
Product Information
- Brand Huskie Tools
- MFR # SHD-14SQ
- Zoro # G6009701
- UPC # 810008541807
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 1/4 |
Punch Size | 1/4 in |
Inside Dia. | 1/4 in |
Details
Item | Punch And Die Set |
Type | Square, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Construction | Case Hardened To 45-50 HRC, Steel |
Function | Hole Making |
Number of I.D. Pilots | 1 |
Punch Type | High Force Hydraulic, Square |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Material | Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Description
Punch and Die Set, Punch Size 1/4 in, Inside Dia. 1/4 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type High Force Hydraulic, Square, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- RIDGID Oil, Aerosol Threading (22088)
- KODIAK CUTTING TOOLS .811 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482279)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- MILWAUKEE TOOL Punch and Die Set for M12 FUEL 16 Gauge Nibbler (48-44-0272)
- Huskie Tools Punch and Die Sets