Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Hex, Hydraulic, 7/16 In
Mfr # SHD-716HEX
Zoro # G5952807
original price:
$248.30
31% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hex, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 7/16
- Inner Dia. Pilot Size (In.) 3/8
- Plate Type Mild Steel
Product Information
- Brand Huskie Tools
- MFR # SHD-716HEX
- Zoro # G5952807
- UPC # 810008541913
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 7/16 |
Inner Dia. Pilot Size (In.) | 3/8 |
Punch Size | 7/16 in |
Inside Dia. | 3/8 in |
Details
Item | Punch And Die Set |
Type | Hex, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Number of I.D. Pilots | 1 |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Punch Type | Hex, High Force Hydraulic |
Primary Material Application | Aluminum, Copper, Mild Steel |
Punch Material | Steel |
Description
Punch and Die Set, Punch Size 7/16 in, Inside Dia. 3/8 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type Hex, High Force Hydraulic, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 6" (13002)
- MIBRO Drillbit Hss 12Mm (286131)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- Huskie Tools Punch and Die Sets