Shop All Punch and Die Sets
Huskie Tools
Punch/Die Set, Hex, Hydraulic, 11/16 In
Mfr # SHD-1116 HEX
Zoro # G6021924
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hex, High Force Hydraulic
- Number of Punches 1
- Punch Size (In.) 11/16
- Inner Dia. Pilot Size (In.) 5/8
- Plate Type Mild Steel
Product Information
- Brand Huskie Tools
- MFR # SHD-1116 HEX
- Zoro # G6021924
- UPC # 810008541623
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 11/16 |
Inner Dia. Pilot Size (In.) | 5/8 |
Punch Size | 11/16 in |
Inside Dia. | 5/8 in |
Details
Item | Punch And Die Set |
Type | Hex, High Force Hydraulic |
Number of Punches | 1 |
Plate Type | Mild Steel |
Function | Hole Making |
Construction | Case Hardened To 45-50 HRC, Steel |
Number of I.D. Pilots | 1 |
Includes | (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case |
Punch Material | Steel |
Punch Type | Hex, High Force Hydraulic |
Features | Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source |
Primary Material Application | Aluminum, Copper, Mild Steel |
Description
Punch and Die Set, Punch Size 11/16 in, Inside Dia. 5/8 in, (4) Sets of Punch and Die Sizes, Battery Powered Tool, Carrying Case, 1, Punch Material Steel, Number of Punches 1, Punch Type Hex, High Force Hydraulic, Construction Case Hardened To 45-50 HRC, Steel, Features Case Hardened to 45 to 50 HRC, Operates from a 10,000 psi Pump Source, Function Hole Making
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- GEARWRENCH 10mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86710)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 3/8x13/16 (SHD-38X1316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- METALPRO Punch and Die (MP8026)
- Huskie Tools Punch and Die Sets