Shop All Wire Strippers & Crimpers
Huskie Tools
Flip-Top Dieless Crimping Tool, 6.2-Ton
Mfr # EP-750A
Zoro # G6128569
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Compression on wire or cable
- Max. Jaw Opening 1.5 in.
- Capacity Aluminum Lug - Crimper #6 AWG 750 MCM Cu, Al
Product Information
- Brand Huskie Tools
- MFR # EP-750A
- Zoro # G6128569
- UPC # 818990020805
- Country of Origin Japan
- Category Wire Strippers & Crimpers
Details
Capacity | 6.2 Ton |
Primary Crimping Application | Compression on wire or cable |
Item | Manual Hydraulic Crimping Tool |
Max. Jaw Opening | 1.5 in. |
Capacity Aluminum Lug - Crimper | #6 AWG 750 MCM Cu, Al |
Description
Flip-Top Dieless Crimping Tool,6.2-Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- KESON 25 ft Tape Measure, 1 3/16 in Blade (PG1825WIDEV)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-510C)
- HUSKIE TOOLS Service Entrance Crimper (CN-258)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- STANLEY Wire Stipper/Cutter, 5" (84-213)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- Huskie Tools Crimping Tools