Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 3/8 In
Mfr # 38AC
Zoro # G7534265
original price:
$161.94
12% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 3/8 in
- Capacity Copper Lug - Crimper Up to 3/8 in
Product Information
- Brand Huskie Tools
- MFR # 38AC
- Zoro # G7534265
- UPC # 818990026203
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 19.8 mm |
Number of Crimping Sizes | 2 |
Description
The HUSKIE TOOLS 38AC Crimping Die is the perfect tool for crimping aluminum and copper wire rope. It can handle up to 3/8" cable. Made of tough blue anodized aluminum, this upper and lower crimping die is made to last. This crimper has a capacity of 12 ton and can be used with both hand and power tools. Its color code matches that of blue connectors, so you will always know which size you are using. The die also has a max. crimping force of 12 ton for heavy duty use on aluminum or copper wire rope. The HUSKIE TOOLS 38AC Crimping Die is the right choice when it comes to working with aluminum or copper wire rope.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x8IN (50527)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/16 In (316AC)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- Huskie Tools Crimping Tool Dies