Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 1/4 In
Mfr # 14AC
Zoro # G5969101
original price:
$153.02
21% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 1/4 in
- Capacity Copper Lug - Crimper Up to 1/4 in
Product Information
- Brand Huskie Tools
- MFR # 14AC
- Zoro # G5969101
- UPC # 818990020119
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 15 mm |
Number of Crimping Sizes | 2 |
Details
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Aluminum and Copper Wire Rope Crimping |
Item | Upper and Lower Crimping Die |
For Use With - Crimping Tool | 13D361, 13D372 |
Capacity Aluminum Lug - Crimper | Up to 1/4 in |
Capacity Copper Lug - Crimper | Up to 1/4 in |
Max. Crimping Force - Crimper | 12 ton |
Connector Color Code - Crimper | Blue |
Crimping Capacity | 1/4 in Aluminum/Copper |
Application | Aluminum and Copper Wire Rope Crimping |
Color Code | Blue |
Cable Range | Up to 1/4" |
Cable Type | Wire Rope |
For Use With | 13D372 and 13D361 Compression Tools |
Compatible with Series | U Style |
Compatible Cable Type | Wire Rope |
Maximum Crimping Force | 12 ton |
Number of Pieces | 2 |
Compatible Connector Type | Copper and Aluminum Duplex Oval Sleeves |
Connector Color Code | Blue |
Crimping Die Style | Upper and Lower U Style |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper and Aluminum Duplex Oval Sleeves, Compatible Cable Type Wire Rope, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 2, Maximum Crimping Force 12 ton, Hole Size 15 mm, Compatible with Grainger Part Number 13D361, 13D372, Compatible with Series U Style, Application Aluminum and Copper Wire Rope Crimping, Crimping Capacity 1/4 in Aluminum/Copper, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 118" Guide Rail (194367-7)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5-5PK)
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 42 (GG842F-01)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/16 In (316AC)
- PALADIN TOOLS Die 22-14 Awg Open Barrel Blister (PA2096)
- Huskie Tools Crimping Tools