Shop All Cable and Wire Cutters
Huskie Tools
17" Bar & Chain Cutter, Center Cut
Mfr # S-32CC
Zoro # G5893325
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts EHS Guy Wire, Ground and Anchor Rods
- Overall Length 27 in
- Cutting Action Center Cut
- Material High Grade Steel
- Includes Carrying Bag
Product Information
- Brand Huskie Tools
- MFR # S-32CC
- Zoro # G5893325
- UPC # 818990024032
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 27 in |
Details
Primary Application | Cuts EHS Guy Wire, Ground and Anchor Rods |
Cutting Action | Center Cut |
Material | High Grade Steel |
Includes | Carrying Bag |
Handle Type | Rubber Handle Grip |
Cutting Capacity Copper | Not Designed |
Cutting Capacity Aluminum | Not Designed |
Cutting Capacity Wire Rope | Not Rated |
Cutting Capacity Rebar | 1 in |
Handle Design | Straight |
Item | Hydraulic Cutter |
Cutting Capacity ACSR | Not Designed |
Cutting Capacity Soft Steel | 1 in |
Features | Handheld Hydraulic Cutter; Black Zinc Oxide Coated to Reduce Corrosion |
Jaw Material | Steel |
Max. Jaw Opening | 1.25 in. |
Compatible Wire/Cable Type | EHS Cable |
Maximum Bolt/Threaded Rod Cutting Capacity - Steel | 1 in |
Tool Series | S-Series |
Product Type | Manual Hydraulic Cutting Tool |
Description
This Huskie Tools S-32CC 17" Bar and Chain Cutter is a must-have for any construction site. It is the ideal tool for cutting EHS guy wire, ground and anchor rods. With a rubber handle grip, this handheld hydraulic cutter provides a firm grip and greater control. The center cut design ensures you get clean cuts every time. Made of high grade steel, it has been black zinc oxide coated to reduce corrosion. This bar and chain cutter has an overall length of 27 in., with 1 in cutting capacity on rebar and 1 in cutting capacity on soft steel. If you want the job done right, go with the Huskie Tools 17" Bar & Chain Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- WESTWARD Plain L Key, 7/64 in Tip Size, 3 35/64 in Long, 7/64 in Short (54TU68)
- WIHA SAE L-Shape Ball Hex Key, 5/32" Tip Size (36956)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- HUSKIE TOOLS 14" Bar & Wire Cutter, Center Cut (SP-32)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap (10D453)
- Huskie Tools Cable and Wire Cutters