Shop All Bicycles & Scooters
Hurtle
Lightweight And Foldable Kick Scooter, HURTSBU.5
Mfr # HURTSBU.5
Zoro # G300687151
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hurtle
- MFR # HURTSBU.5
- Zoro # G300687151
- UPC # 842893129440
- Country of Origin China
- Category Bicycles & Scooters
Description
Features: - Compact Kick Scooter - Lightweight Alloy Deck - Smooth Riding Wheels - Comfortable T-Bar Handlebar - Durable ABEC-7 Bearings - T-bar Anodized Clamp Collar - Includes Extended Standing Area for Pro-style Scooter Performance - Stand Kick Scooter Design - Adjustable T-Bar Handlebar Height - Long-Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Teenagers and Adult, Beginner and Intermediate Riders - Long Guard Rail to Stop Easily - Mud Guard Front Wheel - Extended up to 3 Heights - Easy Folding Technology - Foldable Handles - Non-Slip Deck + Foot Stand - Front Suspension What's in the Box: - (1) Teens Scooter - (1) Simple Tools for Assembly - (1) Carry Strap Technical Specs: - Construction Material: 20% Steel + 80% Alloy - Wheel Type / Wheel Material: PU Wheel - Recommended Age: 8+ - Weight Capacity: Up to 220 lbs. - Handlebar Height Setting: 33.1’’ x 35.8’’ x 38.6’’ -inches - Wheel Size: 8’’ -inches - Deck Size: 21.46'' x 4.41'' -inches - Total Scooter Size (L x W x H): 33.1’’ x 12.3’’ x 38.6'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Animal Repellent, Ready-to-Use (127)
- BAYER BioAdvanced Termite Killer Foam 18 oz (700420A)
- PROSOURCE Hinge Strap Ornmtl 7-11/16 Blk (33145PKB-PS)
- IK SPRAYERS Multi & Pro 6-12 O-Ring Kit (82671874)
- HURTLE Helmet, HURTSHLPK (HURTSHLPK)
- HURTLE Electric Scooter (HURES18-M5)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRT (HURTSRT)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- GLOBBER Globber 474-102 One NL 205-180 Duo Adult Scooter; Lead Grey (474-102)
- BIG ROC TOOLS Big Roc Tools 57CSS127CH 25T Sprocket - Chrome (57CSS127CH)
- Hurtle Bicycles & Scooters