Shop All Bicycles & Scooters
Hurtle
2 In 1 Kids Scooter With Seat, HURFS66
Mfr # HURFS66
Zoro # G700687386
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hurtle
- MFR # HURFS66
- Zoro # G700687386
- UPC # 842893119090
- Country of Origin China
- Category Bicycles & Scooters
Description
Features: - Mini Kick Scooter Fun - 3-Wheel Tricycle ‘Trike’ Style - Sit or Stand Kick Scooter Design - Lightweight, Compact & Portable - Convenient Fold-Out Child Comfort Seat - Multi-Color LED Wheel Lights Illuminate When Rolling - Seat is Removable for Standard Scooter Riding - Unique Foot Rest & Seat for Cruising - Adjustable T-Bar Handlebar Height - Anti-Slip Wide Floor Foot-Base Deck - Multi-Wheeled Scooter Stability - Long Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Ages 1+ - Fun for Kids: Small Children & Young Toddlers Technical Specs: - Handlebar Height Setting: 25.5’’, 27.5’’, 31.0’’, 34.0’’ -inches - Wheel Size Diameter: 120mm Front, 80mm Rear - Construction Material: Aluminum Metal, Engineered ABS - Wheel Type / Wheel Material: Engineered Polyurethane - Recommended Age: 1 Year and Up - Weight Capacity: Up to 132 lbs. (Seat Capacity: 45 lbs.) - Total Scooter Size (L x W x H): 22.4’’ x 9.6’’ x 25.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fastener-Ratchet (726-3046)
- OREGON SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180TXLBK095)
- ROGUE TOOLS 5.5 Inch Field Hoe, 60 Inch Ash Handle (55F)
- STENS New 302-445 Toothed Blade For John Deere L120 And L130; Requires 3 For 48 In. Deck Gx20250 (302-445)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- HURTLE Electric Scooter (HURES18-M5)
- HURTLE Helmet, HURTSHLPK (HURTSHLPK)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRT (HURTSRT)
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Pink (GWESY1PI)
- DIAMOND VISIONS Plastic LED Bike Light Assorted (08-1386)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- Hurtle Bicycles & Scooters