Shop All Key Cabinets
Huron
Slotted Heavy-duty Key Cabinet
Mfr # HURHASZ0128
Zoro # G304851237
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Sand
- Includes Slotted Heavy-duty Key Cabinet; 3 x screws; 3 x Wall Anchors
- Key Capacity (Units) 60 Key
- Type Key Cabinet
Product Information
- Brand Huron
- MFR # HURHASZ0128
- Zoro # G304851237
- UPC # 841704111308
- Country of Origin China
- Category Key Cabinets
Details
Material | Steel |
Color | Sand |
Includes | Slotted Heavy-duty Key Cabinet; 3 x screws; 3 x Wall Anchors |
Key Capacity (Units) | 60 Key |
Type | Key Cabinet |
Features | Keyhole Slot; Heavy Duty; Durable |
Application | Key Storage |
Item | Slotted Heavy-duty Key Cabinet |
Description
Use this Heavy-duty Key Cabinet to track, secure and store keys. It locks and includes two keys on a split key ring to open the lock to manage access to the key collection. Cabinet is made of heavy-duty steel for long-lasting durability. It includes built-in slots to hang keys and comes with numbered key tags for easy identification as well as "out key" tags to track who is using the missing keys. Cabinet also comes with mounting hardware that includes three screws and three wall anchors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KASTS)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Zinc (458.3)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- HURON Slotted Heavy-duty Key Cabinet (HURHASZ0126)
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- MEDECO 21 unit capacity Steel Key Cabinet (T21)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- KNIPEX Knipex 414-001103 Control Cabinet Key (414-001103)
- CAR DEALER DEPOT Additional 96 Hook Panel For Heavy Duty Key Cabinet (7025-1)
- ASP ASP:Lexus long key keying kit (ASP-A-30-110)
- Huron Key Cabinets