Shop All Drill Bit Cases & Cabinets
Huot
Wall Mounts, Steel
Mfr # 56770
Zoro # G6079175
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds HSK63A Taper Toolholder
- Material Steel
- Overall Case Depth 11"
- Overall Case Height 18-1/4"
- Overall Case Width 19"
Product Information
- Brand Huot
- MFR # 56770
- Zoro # G6079175
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 11" |
Overall Case Height | 18-1/4" |
Overall Case Width | 19" |
Overall Width | 19 in |
Overall Height | 18 1/4 in |
Overall Case Width (In.) | 19 |
Overall Case Height (In.) | 18-1/4 |
Overall Case Depth (In.) | 11 |
Overall Depth | 11 in |
Details
Item | Tool Holder Rack |
Holds | HSK63A Taper Toolholder |
Material | Steel |
Number of Compartments | 28 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Number of Pieces Held | 28 |
Compatible with Product Type | HSK63A Taper Tool Holders |
Storage Unit Type | Rack |
Material - Machining | Steel |
Finish - Machining | Powder Coated |
Weight | 19 lb |
Features | 14 Slots per Side for a Variety of Shelf Height Adjustments, Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Tool Presentation, Six Mounting Locations |
For Use With | HSK63A Taper Tool Holders |
Description
Tool Holder Rack, Number of Pieces Held 28, Compatible with Product Type HSK63A Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- KO-KEN Socket set 8mm-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3310M/12)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- HOUGEN-OGURA 9/16 in. B Round Die, >1/8-1/2THK (75585)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- HUOT Workstation, Steel (77250)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Tap/Drill Dispenser, Master (13597)
- VERTEX Vertex 6" 3-Jaw Front Mount Lathe Chuck 2 Sets Of Jaws (3800-5822)
- Huot Drill Bit Cases & Cabinets