Shop All Tool Chests & Cabinets
Huot
ToolScoot Rolling Cabinet, Red, Steel, 18 in W x 35-1/4 in D x 35 in H
Mfr # 13970
Zoro # G6476556
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (2) Storage Trays
- Features (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels, Angled Lower Shelf, End Storage Trays with Universal Mounting Holes for Tool Lock
Product Information
- Brand Huot
- MFR # 13970
- Zoro # G6476556
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Depth | 35-1/4 in |
Height | 35 in |
Caster Size | 5" X 1-1/4" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Includes | (2) Storage Trays |
Features | (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels, Angled Lower Shelf, End Storage Trays with Universal Mounting Holes for Tool Lock |
Number of Shelves | 2 |
Configuration | (3) Shelves, Top (2) with Tool Holes, (2) End Storage Tray |
Locking System | Yes |
Storage Capacity | 48 Pieces |
Tool Storage Type Included | Rolling Cabinet |
Caster Wheel Material | Polyurethane |
Handles | Plastic |
Load Rating | 1000 lb. |
For Use With | HSK 63A Taper Tools |
Caster Type | (4) Roller Bearing |
Work Surface Material | Steel |
Series | ToolScoot |
Gauge | 16 ga. |
Finish | Baked Epoxy |
Description
Tool Cart, Series ToolScoot(TM), Width 18 In., Depth 35-1/4 In., Height 35 In., Caster Type (4) Roller Bearing, Caster Size 5 x 1-1/4 In., Number of Shelves 2, Configuration 3 Shelves, Top 2 with Tool Holes, Storage Capacity 48 Pieces, Capacity per Wheel 250 lb., Load Rating 1000 lb., Material Steel, 16 Gauge, Red/Black, Powder Finish, Handles (1) Plastic, Features Nylon Inserts, Angled Lower Shelf, (2) End Storage Trays With Universal Mounting Holes For Tool Lock, For Use With HSK 63A Taper Too
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- UNITED SCIENTIFIC Tape Measure, 3 Meter (TPM03M)
- MAYHEW TOOLS Progrip Small U Notch Trim Tool (13260)
- HUOT Reamer Index, Steel (12100)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Super Cabinet Combination Tool Chest/Cabinet, 15 Drawer, Gray, Steel, 34 in W x 19 in D x 38 in H (13525)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- Huot Tool Chests & Cabinets