Shop All Collet Accessories
Huot
Tool Pouch, Tool Holder, Red, Steel
Mfr # 14866
Zoro # G6898324
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tool Storage Type Included Tool Pouch
- Type Angled Platform
- For Use With R8 or #4 Morse Taper Tools, V-Flange Tooling
- Color Red
Product Information
- Brand Huot
- MFR # 14866
- Zoro # G6898324
- Country of Origin United States
- Category Collet Accessories
Dimensions
Width | 20 1/4 in |
Height | 11 in |
Depth | 27 1/4 in |
Details
Item | Collet Storage |
Material | Steel |
Tool Storage Type Included | Tool Pouch |
Type | Angled Platform |
For Use With | R8 or #4 Morse Taper Tools, V-Flange Tooling |
Color | Red |
Features | Holds 50 Pieces |
Description
Collet Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws (632-41020)
- SATA Indexing Pry Bar Set 2 Pc (ST92569)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- HUOT Collet Rack, Steel (14600)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- HUOT Collet Rack, Holds (40) 32 Series, 17 W (14804)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14856)
- GS TOOLING ER16 Collet Chuck Sets With 3/4"x4" Holder (337700)
- Huot Collet Accessories