Shop All Tool Chests & Cabinets
Huot
Tool Pouch, Tool Holder, Gold, Steel
Mfr # 23870
Zoro # G6783332
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Tool Storage Type Included Tool Pouch
- Material Steel
- Features Holds 135 Pieces, 45 Slots per Shelf
- Width 33 3/4 in
Product Information
- Brand Huot
- MFR # 23870
- Zoro # G6783332
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 33 3/4 in |
Depth | 17 1/2 in |
Height | 33 1/2 in |
Details
Item | CNC Tool Storage |
Color | Gold |
Tool Storage Type Included | Tool Pouch |
Material | Steel |
Features | Holds 135 Pieces, 45 Slots per Shelf |
Type | 3 Shelf |
For Use With | HSK 63A Taper Tools, V-Flange Tooling |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83195)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- Huot Tool Chests & Cabinets