Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Original, 29 Compartments
Mfr # 13015
Zoro # G1694156
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stub Length
- Holds 1/16 in to 1/2 in by 64ths
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Product Information
- Brand Huot
- MFR # 13015
- Zoro # G1694156
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Depth | 7 3/8 in |
Details
Item | Drill Bit Case |
Type | Stub Length |
Holds | 1/16 in to 1/2 in by 64ths |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
For Use With | Fractional Inch Sizes |
Features | Vinyl Dividers |
Color | Gray |
Lockable | No |
Material - Machining | Steel |
Description
Drill Bit Case, Steel, Holds 1/16 in to 1/2 in by 64ths, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray, Lockable No, Features Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- KD TOOLS Stubby Combo Non-Rachet Wrench, 15/16" (81633)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- EVOLUTION 12" Premium Electric Concrete Saw with Dust Suppression (R300DCT+)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- HUOT Tap Index, Steel (12575)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT CNC ToolScoot, 40 Taper, Black, Steel (13940)
- HUOT Drill Bit Case, Stub Length, Steel (11350)
- HUOT Reamer Index, Steel (12130)
- HHIP MT5 X 125mm Taper Shank Rotating Body For Chucks (3900-6025)
- Huot Drill Bit Cases & Cabinets