Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Master, Jobber, Metric
Mfr # 13085
Zoro # G2780845
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Master - Metric
- Holds 1 to 25mm by 0.5mm
- Material Steel and Vinyl
- Overall Case Depth 12"
- Overall Case Height 12-1/2"
Product Information
- Brand Huot
- MFR # 13085
- Zoro # G2780845
- UPC # 033603130850
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 12" |
Overall Case Height | 12-1/2" |
Overall Case Width | 26" |
Overall Width | 26 in |
Overall Height | 12 1/2 in |
Overall Case Depth (In.) | 12 |
Overall Case Height (In.) | 12-1/2 |
Overall Case Width (In.) | 26 |
Overall Depth | 12 in |
Details
Item | Drill Bit Case |
Type | Master - Metric |
Holds | 1 to 25mm by 0.5mm |
Material | Steel and Vinyl |
Number of Compartments | 82 |
Number of Drawers | 4 |
Lock Included | Yes |
Not Included | Cutting Tools |
Includes | (2) Keys |
Color | Gray |
Material - Machining | Steel |
For Use With | Metric Sizes |
Lockable | Yes |
Features | Ball Bearing Drawer Slides, Built-In Cam Lock, Stackable with All Huot Master Dispensers, Vinyl Dividers |
Description
Drill Bit Case, Steel, Holds 1 to 25mm by 0.5mm, Overall Width 26 in, Overall Depth 12 in, Overall Height 12 1/2 in, Number of Drawers 4, Color Gray, Lockable Yes, Features Ball Bearing Drawer Slides, Built-In Cam Lock, Stackable with All Huot Master Dispensers, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/2 (53925)
- WILLIAMS Williams Pilot Punch Set, 8pcs. (PS-8)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- HUOT CNC Wall Tree Locker, Tall, CAT50 (55651)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- HUOT Drill Dispenser, Master, 138 Compartments (13180)
- HUOT Drill Dispenser, Original, Holds 1/16-1/2 (13000)
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- HHIP 5" 3-Jaw Plain Back Lathe Chuck (3900-0033)
- Huot Drill Bit Cases & Cabinets