Shop All Drill Bit Cases & Cabinets
Huot
Drill Dispenser, Master, Holds 1/8-1x1/64
Mfr # 13185
Zoro # G2345524
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Length and Taper Shank
- Holds 1/8 in to 1 in by 64ths
- Material Steel and Vinyl
- Overall Case Depth 12"
- Overall Case Height 12-1/2"
Product Information
- Brand Huot
- MFR # 13185
- Zoro # G2345524
- UPC # 033603131857
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 12" |
Overall Case Height | 12-1/2" |
Overall Case Width | 26" |
Overall Width | 26 in |
Overall Height | 12 1/2 in |
Overall Case Depth (In.) | 12 |
Overall Case Height (In.) | 12-1/2 |
Overall Case Width (In.) | 26 |
Overall Depth | 12 in |
Details
Item | Drill Bit Case |
Type | Taper Length and Taper Shank |
Holds | 1/8 in to 1 in by 64ths |
Material | Steel and Vinyl |
Number of Compartments | 56 |
Number of Drawers | 4 |
Lock Included | Yes |
Not Included | Cutting Tools |
Includes | (2) Key Sets |
For Use With | Fractional Inch Sizes |
Features | Ball Bearing Drawer Slides, Stackable, Vinyl Dividers |
Lockable | Yes |
Color | Gray |
Material - Machining | Steel |
Description
Drill Bit Case, Steel, Holds 1/8 in to 1 in by 64ths, Overall Width 26 in, Overall Depth 12 in, Overall Height 12 1/2 in, Number of Drawers 4, Color Gray, Lockable Yes, Features Ball Bearing Drawer Slides, Stackable, Vinyl Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- HUOT Wall Mounts, Steel (56750)
- HUOT Silver/Deming Stand, Steel (11985)
- HUOT Dispenser Master Universal, Gray (13174)
- HUOT Tap Index, Jobber Length, Steel (12600)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- HHIP 10" A2-6 Mount Back Plate For 3 Jaw Chucks (3900-4843)
- Huot Drill Bit Cases & Cabinets