Shop All Drill Bit Cases & Cabinets
Huot
Drill Bit Case, Stub Length, Steel
Mfr # 11350
Zoro # G6093814
original price:
$21.14
13% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stub Length
- Holds 1/16 in to 3/8 in by 64ths
- Material Steel
- Overall Case Depth 5-3/8"
- Overall Case Height 5/8"
Product Information
- Brand Huot
- MFR # 11350
- Zoro # G6093814
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 5-3/8" |
Overall Case Height | 5/8" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 5/8 in |
Overall Case Width (In.) | 4 |
Overall Case Height (In.) | 5/8 |
Overall Case Depth (In.) | 5-3/8 |
Overall Depth | 5 3/8 in |
Details
Item | Drill Bit Case |
Type | Stub Length |
Holds | 1/16 in to 3/8 in by 64ths |
Material | Steel |
Number of Compartments | 21 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Color | Gray |
Lockable | No |
Material - Machining | Steel |
Features | Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover |
For Use With | Fractional Inch Sizes |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds 1/16 in to 3/8 in by 64ths, Overall Width 4 in, Overall Depth 5 3/8 in, Overall Height 5/8 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- STM 5 Extended Professional Duty Die Grinder (174044)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (33950)
- HUOT Drill Dispenser, Original, Metric (13080)
- HUOT Dispenser Master Stand, 12" Height (13332)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- HUOT Drill Dispenser, Master, Holds 1/8-1x1/64 (13185)
- HUOT Drill Dispenser, Master, 138 Compartments (13180)
- Huot Drill Bit Cases & Cabinets