Shop All Drill Bit Cases & Cabinets
Huot
Drill Bit Case, Jobber Length, Steel
Mfr # 11150
Zoro # G6175775
original price:
$23.25
10% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds 1 to 13mm by 0.5mm
- Material Steel
- Overall Case Depth 7"
- Overall Case Height 1-3/4"
Product Information
- Brand Huot
- MFR # 11150
- Zoro # G6175775
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7" |
Overall Case Height | 1-3/4" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 1 3/4 in |
Overall Case Width (In.) | 4 |
Overall Case Height (In.) | 1-3/4 |
Overall Case Depth (In.) | 7 |
Overall Depth | 7 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | 1 to 13mm by 0.5mm |
Material | Steel |
Number of Compartments | 25 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Lockable | No |
Material - Machining | Steel |
Color | Gray |
For Use With | Metric Sizes |
Features | Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds 1 to 13mm by 0.5mm, Overall Width 4 in, Overall Depth 7 in, Overall Height 1 3/4 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Straight Pick for HPG-10 / EPG-1 (HPC-P-2)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7714HT)
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- PROTO 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (J5334H)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (33950)
- HUOT Drill Bit Case, Jobber Length, Steel (10550)
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT Tap Dispenser, Master, 151 Compartments (13585)
- HUOT Spray Bottle Holder, 24 oz., 2 Capacity (14752)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- Huot Drill Bit Cases & Cabinets