Shop All Drill Bit Cases & Cabinets
Huot
Drill Bit Case, Jobber Length, Steel
Mfr # 10400
Zoro # G6129952
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds #61 to #80
- Material Steel
- Overall Case Depth 2"
- Overall Case Height 9/32"
Product Information
- Brand Huot
- MFR # 10400
- Zoro # G6129952
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 2" |
Overall Case Height | 9/32" |
Overall Case Width | 1-1/2" |
Overall Width | 1 1/2 in |
Overall Height | 9/32 in |
Overall Case Height (In.) | 9/32 |
Overall Case Depth (In.) | 2 |
Overall Case Width (In.) | 1-1/2 |
Overall Depth | 2 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | #61 to #80 |
Material | Steel |
Number of Compartments | 19 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Features | Corrosion Resistant, Snap-Lock Cover |
Color | Gray |
For Use With | Wire Gauge Sizes |
Lockable | No |
Material - Machining | Steel |
Description
Drill Bit Case, Steel, Holds #61 to #80, Overall Width 1 1/2 in, Overall Depth 2 in, Overall Height 9/32 in, Number of Drawers 1, Color Gray, Lockable No, Features Corrosion Resistant, Snap-Lock Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- TENG TOOLS 601013 10 x 13MM 'Rigger Jigger' Angled Compact Double Rin (601013)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- HUOT Drill Bit Case, Jobber Length, Steel (11750)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- HUOT Drill Dispenser, Master, 138 Compartments (13180)
- HUOT CNC Tool Cart, CAPTO C4 Toolholders (13774)
- HUOT Drill Bit Case, Jobber Length, Steel (10550)
- Huot Drill Bit Cases & Cabinets