Shop All Collet Accessories
Huot
Collet Rack, Holds (49) 16 Series, 9 1/8 W
Mfr # 14801
Zoro # G2147582
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Material Steel
- Features Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
- Color Black
- Gauge 14
Product Information
- Brand Huot
- MFR # 14801
- Zoro # G2147582
- Country of Origin United States
- Category Collet Accessories
Dimensions
Width (In.) | 7 7/32 in |
Height (In.) | 1 3/8 in |
Depth (In.) | 9 1/8 in |
Details
Item | Collet Rack |
Type | Heavy-Duty |
Material | Steel |
Features | Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top |
Color | Black |
Gauge | 14 |
Finish | Matted |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | Up to (49) 16 Series ER/RD/DR Collets |
Description
Collet Rack, Heavy-Duty, Holds Up To (49) 16 Series ER/RD/DR Collets, Width 9 1/8 In, Depth 7 7/32 In, Height 1 3/8 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bolt Cutter, 10" Overall Length (71 01 250 SBA)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- CRAFTSMAN Wrenches, 9/16" Standard SAE Combination (CMMT44696)
- SPEARE TOOLS Detailer Sanding Sponge, DK 200F, 120 Grit (DK 200F 120 GRIT)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14866)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14856)
- HUOT Collet Rack, Steel (14600)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- HUOT Collet Rack, Steel (14625)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- Huot Collet Accessories