Shop All Collet Accessories
Huot
Collet Rack, Holds (27) 40 Series, 17 W
Mfr # 14805
Zoro # G1133036
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Material Steel
- Features Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
- Color Black
- Tool Storage Type Included Tool Tray/Drawer Organizer
Product Information
- Brand Huot
- MFR # 14805
- Zoro # G1133036
- Country of Origin United States
- Category Collet Accessories
Dimensions
Height (In.) | 2 in |
Depth (In.) | 9 1/8 in |
Width (In.) | 17 in |
Details
Item | Collet Rack |
Type | Heavy-Duty |
Material | Steel |
Features | Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top |
Color | Black |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Gauge | 14 |
Finish | Matted |
Holds | Up to (27) 40 Series ER/RD/DR Collets |
Description
Collet Rack, Heavy-Duty, Holds Up To (27) 40 Series ER/RD/DR Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTEC 67-1/2 in. x 1/2 in. x 14 TPI Bi-Metal Band Saw Blade, for Rikon 10 in. Band Saw, Package May Vary (13360)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS53230-52)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (223-001520)
- MILWAUKEE TOOL Drill/Driver, 18V, 2100 RPM, 1/2 in Chuck (2905-20)
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- HUOT Collet Rack, Holds (40) TG75, 17 In W (14820)
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14866)
- HUOT Collet Rack, Steel (14625)
- HUOT Collet Rack, Steel (14600)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- Huot Collets, Chucks & Accessories