Shop All Tool Hanging Racks & Rails
Huot
CNC ToolTower, 50 Taper, 27 5/16 In W
Mfr # 13850
Zoro # G2147187
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black Sides with Red Shelves
- Finish Matted Sides, Gloss Shelves
- Gauge Sides and Shelves 16
- Includes Nylon Shelf Inserts
Product Information
- Brand Huot
- MFR # 13850
- Zoro # G2147187
- UPC # 033603138504
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth (In.) | 18 5/16 in |
Height (In.) | 36 in |
Width (In.) | 27 5/16 in |
Details
Item | CNC ToolTower, 50 Taper |
Material | Steel |
Color | Black Sides with Red Shelves |
Finish | Matted Sides, Gloss Shelves |
Gauge | Sides and Shelves 16 |
Includes | Nylon Shelf Inserts |
Number of Shelves | 3 Adjustable |
Holds | Up to 54 Tools |
Load Rating (Lb.) | 1,000 lb |
Type | Heavy-Duty |
Tool Storage Type Included | Tool Rack/Rail |
Description
CNC ToolTower, 50 Taper, Heavy-Duty, Holds Up To 54 Tools, Number of Shelves 3 Adjustable, Load Rating 1000 Lb, Width 27 5/16 In, Depth 18 5/16 In, Height 36 In, Steel, Sides and Shelves 16 Gauge, Black Sides With Red Shelves, Matted Sides, Gloss Shelves Finish, Includes Nylon Shelf Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/16 (300 3/16)
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- STALWART Stalwart 75-STO3183 Parts & Crafts Rack Style Tool Box with 4 Organizers - Pink (75-STO3183)
- Huot Tool Hanging Racks & Rails