Shop All Tool Hanging Racks & Rails
Huot
CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H
Mfr # 14840
Zoro # G2805853
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black Sides with Red Shelf
- Finish Matted Sides, Gloss Shelves
- Tool Storage Type Included Tool Rack/Rail
- Includes Nylon Shelf Inserts
Product Information
- Brand Huot
- MFR # 14840
- Zoro # G2805853
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width (In.) | 27 1/4 in |
Height (In.) | 11 in |
Depth (In.) | 20 1/4 in |
Details
Item | CNC Tool Platform, 40 Taper |
Material | Steel |
Color | Black Sides with Red Shelf |
Finish | Matted Sides, Gloss Shelves |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Nylon Shelf Inserts |
Number of Shelves | 1 |
Holds | Up to 24 Tools |
Type | Heavy-Duty |
Gauge | Sides and Shelves 16 |
Load Rating (Lb.) | 1,000 lb |
Description
This HUOT CNC Tool Platform, 40 Taper is a great tool rack that can hold up to 24 tools. It has a durable design and is easy to assemble. The heavy-duty steel tool platform features matted sides and gloss shelves for storage of tools. It also has a red shelf which allows you to easily identify the tools you need when working on your project. The CNC 40 taper rack holds up to 24 tools with its 16 gauge steel design and can be mounted on the wall or workbench. With dimensions of 27 1/4 in. W x 11 in. H x 20 1/4 in D, this tool platform is the perfect size for most projects and storage areas. If you are looking for an easy way to store your tools, then look no further than this HUOT CNC Tool Platform, 40 Taper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- REED LEVER WASHER FOR UNIVERSAL DIE HEAD (R811LW)
- WILLIAMS FILE 230 ROUND BATRD 6IN (BAH12300610)
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (449044)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- RACKEM MANUFACTURING Backpack Blower Trailer Rack (RA-4)
- CRAWFORD PRODUCTS Sup Rafter Hook Hanger, MN (SHR26-25)
- Huot Tool Hanging Racks & Rails