Shop All Drill Bit Cases & Cabinets
Huot
CNC SuperScoot, 50 Taper, Black, Steel
Mfr # 23950
Zoro # G1136554
original price:
$849.85
4% off
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super-Duty
- Holds Up to 52 Tools
- Material Steel
- Load Rating (Lb.) 1,600 lb
- Caster Type Plastic With Rubber Edge, 2 Swivel Locking And 2 Fixed
Product Information
- Brand Huot
- MFR # 23950
- Zoro # G1136554
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Caster Size (In.) | 5 x 1 1/2 |
Height (In.) | 40 in |
Width (In.) | 45 1/4 in |
Depth (In.) | 17 1/2 in |
Details
Item | CNC SuperScoot, 50 Taper |
Type | Super-Duty |
Holds | Up to 52 Tools |
Material | Steel |
Load Rating (Lb.) | 1,600 lb |
Caster Type | Plastic With Rubber Edge, 2 Swivel Locking And 2 Fixed |
Tool Storage Type Included | Rolling Cabinet |
Color | Black Cart with Gold Vein Shelves |
Finish | Matted Sides, Vein Finished Shelves |
Handles | Rugged 12-Gauge Steel |
Number of Shelves | 2 Adjustable |
Features | (1) Side Tray |
Gauge | Sides and Shelves 12 |
Includes | Nylon Shelf Inserts And Rubber Tray Liners |
Description
CNC SuperScoot, 50 Taper, Super-Duty, Holds Up To 52 Tools, Number of Shelves 2 Adjustable, Load Rating 1600 Lb, Width 45 1/4 In, Depth 17 1/2 In, Height 40 In, Steel, Sides and Shelves 12 Gauge, Caster Type Plastic With Rubber Edge, 2 Swivel Locking And 2 Fixed, Caster Size 5 x 1 1/2 In, Black Cart With Gold Vein Shelves, Matted Sides, Vein Finished Shelves Finish, Rugged 12-Gauge Steel Handles, Includes Nylon Shelf Inserts And Rubber Tray Liners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/64)
- GEARWRENCH 3/8" Drive Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85086M)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS3)
- RE-GRIP Re-Grip Large (PN61-7BL)
- HUOT Drill Dispenser, Master, Jobber, Metric (13085)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Drill Bit Case, Jobber Length, Steel (10450)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- HUOT CNC Rack w/Handles, HSK63A Toolholders (14770)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- Huot Drill Bit Cases & Cabinets