Shop All Ceiling Fan Wall and Remote Controls
Hunter
Wall Control, Fan Speeds
Mfr # 99815
Zoro # G202685538
original price:
$38.39
16% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With Fan, Light
- Includes Batteries Yes
- Material Plastic
- Color White
- Height 6 1/2 in
Product Information
- Brand Hunter
- MFR # 99815
- Zoro # G202685538
- UPC # 049694998156
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Height | 6 1/2 in |
Width | 6 1/2 in |
Length | 9 in |
Details
Compatible With | Fan, Light |
Includes Batteries | Yes |
Material | Plastic |
Color | White |
Switch Style | On/Off |
Max. Amps | 1 A |
Standards | ETL |
Item | Wall Control, Fan Speeds |
Voltage | 120V AC |
Mounting | Wall |
Finish | Unfinished |
For Use With | Hunter and Casablanca Fans |
Battery Requirements | (2) AAA |
Description
Wall Control, Fan Speeds, Fan Control Wall Switch, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Switch Style On/Off, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries Yes, Battery Requirements (2) AAA, Mounting Wall, Material Plastic, 6 1/2 in Height, 6 1/2 in Width, 9 in Length, White, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M436)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- ROBERTSHAW Gas Valve (700-204)
- GEOCEL Adhesive Polyu Roof Blk 10.1Oz (68103)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- HUNTER Fan Speed and Light Control, White, Wall (27183)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- Hunter Ceiling Fan Wall and Remote Controls