Shop All Electric Heater Parts
Hunter
Universal Fan Control
Mfr # 99770
Zoro # G303044364
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Standards ETL
- For Use With Hunter and Casablanca Fans
- Finish Unfinished
- Compatible With Fan, Light
Product Information
- Brand Hunter
- MFR # 99770
- Zoro # G303044364
- UPC # 049694997708
- Country of Origin China
- Category Electric Heater Parts
Dimensions
Width | 6 1/2 in |
Length | 6 1/2 in |
Height | 7 3/4 in |
Details
Voltage | 120V AC |
Standards | ETL |
For Use With | Hunter and Casablanca Fans |
Finish | Unfinished |
Compatible With | Fan, Light |
Color | Grey |
Max. Amps | 1 A |
Includes | Receiver, Wall Cradle |
Switch Style | On/Off |
Battery Requirements | (1) CR2032 |
Item | Universal Fan Control |
Material | Plastic |
Includes Batteries | Yes |
Mounting | Wall Cradle |
Description
Universal Fan Control, Wireless Remote Control and Canopy Receiver, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Switch Style On/Off, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries Yes, Battery Requirements (1) CR2032, Mounting Wall Cradle, Material Plastic, 7 3/4 in Height, 6 1/2 in Width, 6 1/2 in Length, Grey, Standards ETL, Includes Receiver, Wall Cradle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NonProgrammable Thermostat, 24 V (CT87K)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (8/Bag) (LVSL0008RD)
- PECO Thermostat, Commercial (TB155-046)
- HESSAIRE Guard, Dayton, For 484X38, 484X53 (G12SF)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- DR INFRARED HEATER 9 Feet 50A Power Cord with NEMA 6-50P Plug Open End with Eyelet 6-2 Gauge UL listed, Black (DR-PS101)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- TPI Motor, 480V, 3.3-15KW, WD (56825003)
- MAREY 220V 2.0 GPM Power Pak Plus Electric Tankless Water Heater (MA358016)
- QMARK Element (302012806)
- QMARK Contactor (5018-0006-000)
- Hunter Electric Heater Parts