Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 59608
Zoro # G201778521
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Plastic
- Housing Finish Matte Silver
- Number of Blades 3
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 59608
- Zoro # G201778521
- UPC # 049694596086
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Silver |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Blade Finish | Matte Silver |
Item | Outdoor Ceiling Fan |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Yes |
Air Flow | 5546 cfm |
Includes | Handheld Remote, Light Kit, 2 and 4 Inch Downrod |
Description
Trimaran 52 In. Matte Silver Outdoor Ce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Pilot Assembly, Natural Gas (002234F)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-002-024)
- ICM CONTROLS Furnace Control Board With Harness (ICM282B)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze Tropical (50505-40)
- Hunter Ceiling Fans