Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 51334
Zoro # G501778528
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Plastic
- Housing Finish Matte White
- Number of Blades 3
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 51334
- Zoro # G501778528
- UPC # 049694513342
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte White |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Includes | Handheld Remote, Light Kit |
Blade Finish | Matte White |
Mount Type | Flush |
Air Flow | 3662 cfm |
Speed Controllable | Yes |
Item | Outdoor Ceiling Fan |
Description
Gilmour 44 In. Matte White Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Fan Blade For Model 01518Ep3E254Tc (FAN-E2504P)
- TEMPCO Ins. Strip Heater, 240V, 6 in. L, 900 Deg F (MSH02275)
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24242.12 6PK)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- Hunter Ceiling Fans & Accessories