Shop All Ceiling Fans
Hunter
Low Profile Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50326
Zoro # G201778842
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Indigo Blue
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50326
- Zoro # G201778842
- UPC # 049694503268
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Indigo Blue |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Blade Finish | Light Gray Oak |
Speed Controllable | Pull Chain |
Air Flow | 3745 |
Item | Low Profile Ceiling Fan |
Includes | Light Kit |
Description
Hartland 44 In. Indigo Blue with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- YORK Door, On/Off Switch (S1-024-35738-000)
- SUPCO Contactor, 40A, 240V, 3 Pole (DP402403)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- Hunter Ceiling Fans & Accessories