Shop All Ceiling Fan Light Kits
Hunter
Light Kit, 6-11/32 in. L, Antique Pewter
Mfr # 99162
Zoro # G4441285
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Fans
- Mounting Ceiling
- Switch Electronic
- Length 6 11/32 in
- Includes (2) 13W Bulb
Product Information
- Brand Hunter
- MFR # 99162
- Zoro # G4441285
- UPC # 049694991621
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 6 11/32 in |
Dia. | 12-3/4" |
Details
For Use With | Hunter Fans |
Mounting | Ceiling |
Switch | Electronic |
Includes | (2) 13W Bulb |
Material | glass |
Finish | Antique Pewter |
Requires | Hard Wired Installation, Switch Plate Cover |
Max. Amps | 3 A |
Voltage | 120V AC |
Item | Light Kit |
Description
Light Kit, Light Kit, For Use With Hunter Fans, Voltage 120V AC, Max. Amps 3 A, Finish Antique Pewter, Mounting Ceiling, Material Glass, 6 11/32 in Length, Includes (2) 13W Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 7 (SBS-6107 SB)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- BRIGHTZ Brightz 9700402 Cosmicbrightz Bike Frame LED Light Kit Multi-Colored (9700402)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- Hunter Ceiling Fan Light Kits