Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53292
Zoro # G5147311
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 53292
- Zoro # G5147311
- UPC # 049694532923
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | New Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Speed Controllable | Yes |
Blade Finish | Stained Oak / Medium Walnut |
Item | Indoor/Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Includes | 3" Downrod |
Bearings | Permanently Lubricated Sealed Ball |
Max. Ambient Temp. | 105 Degrees F |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2950 cfm |
Series | Builder Elite |
Light Kit | Yes |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Isolator Kit (6366406)
- DAYTON Thermostat (PH902-019-US-A)
- NU-CALGON FLAREMATE, MINI-SPLIT SEAL (4177-01)
- WHITE-RODGERS 50A65-5165 Trane Oem Direct (50A65-5165)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- PROMINENCE HOME Glencrest, 52 in. Ceiling Fan with No Light & Remote Control, Bronze (50682-40)
- Hunter Ceiling Fans