Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120
Mfr # 53350
Zoro # G5147506
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48"
- Housing Finish White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 53350
- Zoro # G5147506
- UPC # 049694533500
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 48 In |
Details
Housing Finish | White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Includes | 3" & 2" Downrods |
Blade Finish | White |
Speed Controllable | Yes |
Bearings | Permanently Lubricated Sealed Ball |
Indoor/Outdoor | Indoor, Outdoor |
Max. Ambient Temp. | 105 Degrees F |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3155 cfm |
Light Kit | No |
Control | Pull Chain |
Series | Sea Wind |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59214)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53294)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- Hunter Ceiling Fans