Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 54149
Zoro # G6736686
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Product Information
- Brand Hunter
- MFR # 54149
- Zoro # G6736686
- UPC # 049694541499
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 12ft. |
Blade Diameter | 44 In |
Details
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | Four-speed Remote & 3" Downrod |
Blade Finish | Barnwood / Black Willow |
Air Flow | 3613 cfm |
Series | Cedar Key |
Control | Remote |
Light Kit | Yes |
Description
Ceiling Fan, 44 In., 120 v, Matte Black Led
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2001-0300-3025)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- SUPCO Liquid Line Dryer, 3/8" ODF, 8"cu. (LLD083S)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 100000 Btu (SG10-N)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- HUNTER Ceiling Fan, 5Blade, Bleached OakWhite Blade, 52 in Sweep, 3Speed, With Lights Yes (53062/20181)
- Hunter Ceiling Fans & Accessories