Shop All Ceiling Fans
Hunter
Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan
Mfr # 3001137
Zoro # G603685892
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hunter
- MFR # 3001137
- Zoro # G603685892
- UPC # 49694542069
- Country of Origin Unknown
- Category Ceiling Fans
Description
5 Blade Indoor Brushed Nickel Ceiling Fan
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This light will be more comfortable for dining room, living room and home decor.
Specifications- Width: 52 in.
- Number of Blades: 5 blade
- Indoor or Outdoor: Indoor and Outdoor
- Finish: Brushed Nickel
- Number of Lights: 3 lights
- Airflow: 3987 CFM
- Height: 18.69 in.
- Reversible Airflow: Yes
- Number of Speeds: 3 Speed
- Reversible Two Sided Blades: Yes
- Fan Blade Width: 5.75 in.
- Blade Finish: Natural Wood/Bleached Grey Pine
- Watts: 46 watt
- Light Type: Globes
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WICK Wick Kerosene Heat Aw22 (AW-22)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Stove Pipe Elbow (BM0016)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- HUNTER Ceiling Fan, 5Blade, Bleached OakWhite Blade, 52 in Sweep, 3Speed, With Lights Yes (53062/20181)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- CASABLANCA Universal Handheld Remote, Black (99198)
- Hunter Ceiling Fans