Shop All Ceiling Fans
Hunter
Extension Downrod, 60", Black
Mfr # 25149
Zoro # G5146261
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Finish Black
- For Use With Hunter Ceiling Fans
- Color Black
- Mounting Ceiling
Product Information
- Brand Hunter
- MFR # 25149
- Zoro # G5146261
- UPC # 049694251497
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 60 in |
Width | 3/4 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Finish | Black |
For Use With | Hunter Ceiling Fans |
Color | Black |
Mounting | Ceiling |
Material | Steel |
Includes Batteries | No |
Compatible With | Fan |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Black, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 60 in Length, Black, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Blower (CBW42)
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101824)
- REVCOR Propeller, 28 In Dia, 29 Deg Pitch (F2805-29 R)
- SPIROTHERM Vjr-125 1-1/4" Ips Rovent (VJR-125)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59625)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59462)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- Hunter Ceiling Fans & Accessories