Shop All Chandeliers
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19160
Zoro # G501779525
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type E26
- Number of Lights 3
- Voltage 120
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
Product Information
- Brand Hunter
- MFR # 19160
- Zoro # G501779525
- UPC # 049694191601
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Noble Bronze |
Lamp Type | E26 |
Number of Lights | 3 |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Standards | UL Listed |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- ILC Replacement for Carl Zeiss 380079-9040-000 replacement light bulb lamp (380079-9040-000 CARL ZEISS)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SQSD)
- ILC Replacement for Keystone Technologies Kteb-432ris-1-tp (KTEB-432RIS-1-TP KEYSTONE TECHNOLOGIES)
- HUNTER Downrod Light, Natural Iron, 120 V, UL L (19198)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- CAL LIGHTING Akaki 60W X 6 Metal/Pine Wood Chandelier (Edison Bulbs Not Included) (FX-3706-6)
- Hunter Chandeliers