Shop All Pendants
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19100
Zoro # G701779479
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 3
- Standards UL Listed
Product Information
Details
Housing Finish | Painted Concrete |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 3 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- ILC Replacement For EIKO 11428 (11428)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19106)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- ELK SHOWROOM Rydell 9'' Wide 1Light Mini Pendant, Brushed Gold and Rattan (EC89755/1)
- LIVING DISTRICT Baxter 1 Light Black Plug-In Pendant With Clear Glass (LDPG2212BK)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- Hunter Pendants